This item is Discontinued.

Tork Tork Paper Wiper Centerfeed Blue M2, High Absorbency, 4 x 190 Feet, 132451A, PK4 132451A

Tork Paper Wiper Centerfeed Blue M2, High Absorbency, 4 x 190 Feet, 132451A, PK4 (Discontinued)

  • Mfr # 132451A
  • Zoro # G7569006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132451A
Zoro #
G7569006
UPC #
10073286620559
Country of Origin
United States

Dimensions

Roll Length
249 ft
Length
15.75 in
Width
10 in
Inside Diameter
2.9
Outside Diameter
7.5"
Overall Width
15.125
Overall Height
10.75
Overall Length
15.125
Core Size
2.9"

Details

Item
Industrial Paper Wipers
Material
Paper
Color
Blue
Number of Sheets
190
Ply
4
Fragrance
Unscented
Packaging Type
Roll
Paper Towel Type
Industrial Paper Wipers
Standards
EcoLogo Certified; Health Canada Certified
Capacity
14.4 lbs
Wipes per Container
190
Application
General Purpose
Dispenser Capacity
14.4 lbs
Net Weight
14.436 lbs
Surfaces for Use On
Multi-Surface

Description

Tork Industrial Paper Wipers are multipurpose wipers that are ideal for janitorial and industrial wiping tasks and hand wiping. Excellent oil and water absorption, easily lifts grease and grime. Durable and strong for heavy-duty wiping tasks, while gentle to use on hands and face. Particularly good for cleaning glass does not leave any lint or streaks on surfaces.


  • • Durable and strong for heavy-duty wiping tasks, while gentle to use on hands and face.
  • • Four-ply material is excellent for absorbing large amounts of oil and water.
  • • Particularly good for cleaning glass-does not leave any lint or streaks on surfaces.
  • • Its strong texture and high absorbency makes it ideal for removing oil, grease, lubricants and dirt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.