Tork Industrial Wiper Blue W1, Centerfeed, 2 x 375 Sheets, 13244101, PK2

  • Mfr # 13244101

  • Zoro # G403665957


product price:  $106.99
/pk 2, $53.50/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
Blue
Sheet Size
11 in x 15.75 in
Container Type
Roll
Number of Sheets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13244101
Zoro #
G403665957
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
11 in x 15.75 in
Roll Length
492 ft
Length
15.75 in
Width
11 in
Core Dia.
2.8"
Sheet Width
11 in
Roll Dia.
10.4"
Sheet Length
15.75 in

Details

Item
Industrial Paper Wipers
Material
Paper
Color
Blue
Container Type
Roll
Number of Sheets
4
Ply
4
Fragrance
Unscented
Paper Towel Type
Single Fold
Uses Dispenser
Tork® W1, W2 Centerfeed Dispensers - 653020, 653028, 6520281, 6521281
Application
General Purpose
Standards
EcoLogo Certified; Health Canada Certified
Dirt Types
Dust; Germs; Grease; Grime; Soil
Capacity
15.6 lbs
Scent
Unscented
Applicable Material
Multiple
Packaging Type
Roll
Dispenser Capacity
15.6 lbs
Wipes per Container
375
Surfaces for Use On
Dust; Germs; Grease; Grime; Soil

Description

Tork Industrial Paper Wipers are multipurpose wipers that are ideal for janitorial and industrial wiping tasks and hand wiping. Excellent oil and water absorption, easily lifts grease and grime. Durable and strong for heavy-duty wiping tasks, while gentle to use on hands and face. Particularly good for cleaning glass – does not leave any lint or streaks on surfaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.