Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Tork Xpressnap® White Dispenser Napkin N4, Advanced, Interfold 1-ply, 13" x 8.5", 12 x 500 napkins DX900

Tork Xpressnap® White Dispenser Napkin N4, Advanced, Interfold 1-ply, 13" x 8.5", 12 x 500 napkins (Discontinued)

  • Mfr # DX900
  • Zoro # G7570047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX900
Zoro #
G7570047
UPC #
10073286615777
Country of Origin
United States

Dimensions

Overall Height
13.5
Overall Length
20.375
Overall Width
13.75
Width
13 in
Height
1.9291
Depth
8.5 in
Length
0.1181
Folded Width
6.5 in
Folded Depth
4.25 in

Details

Color
White
Includes
Includes 12 packs of 500 napkins
Material
Paper
Type
Interfold Dispenser
Weight
20.3 lbs
For Use With
5555100; 6032050; 6032120; 6032200; 6035050; 6035120; 6035200; 6232000; 6233001; 6234000; 6235000; 6236000; 6239000; 6332000; 6333001; 6334000; 6336000; 6339000; 6432000; 6434000; 6435000; 6436000; 6532000
Standards
EcoLogo Certified
Ply
1
Features
Universal
Number of Napkins Per Container
500

Description

Tork® Xpressnap Interfold Dispenser Napkins, 1-Ply, Bag-Pack, 13 x 8.5", White, 6000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.