
Tork Xpressnap® Natural Dispenser Napkin N4, Universal, Interfold 1-ply, 13 x 8.5, 12 x 500 napkins (Discontinued)
- Mfr # DX906E
- Zoro # G7569207
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX906E
Zoro #
G7569207
UPC #
10073286616170
Country of Origin
United States
Dimensions
Length
0.1181
Overall Width
13.75
Overall Length
20.375
Overall Height
13.5
Depth
8.5 in
Width
13 in
Height
1.9291
Folded Depth
4.25 in
Folded Width
6.5 in
Details
Type
Interfold
Weight
21.507 lbs
Includes
Includes 12 packs of 500 napkins
Standards
EcoLogo Certified; EPA Compliant; Green Seal Certified
Ply
2
Features
Universal
Color
Natural
For Use With
5555100; 6032050; 6032120; 6032200; 6035050; 6035120; 6035200; 6232000; 6233001; 6234000; 6235000; 6236000; 6239000; 6332000; 6333001; 6334000; 6336000; 6339000; 6432000; 6434000; 6435000; 6436000; 6532000
Material
Paper
Number of Napkins Per Container
500
Description
Tork Xpressnap® Natural Dispenser Napkin N4:
Strengthen your quick-service restaurant with a system that will help you improve hygiene and reduce your napkin consumption by 25% compared to traditional napkin dispensers. Our well-enclosed dispenser protects napkins so guests only touch what they take, improving cleanliness. The pack solution provides extra reassurance since the napkins are covered by paper packaging during transport and storage.
- •Large napkins are perfect for any meal.
- •Compatible with well-covered dispenser to protect napkins.
- •Paper packaging protects napkins during transit and in storage.
- •Improve cost in use and reduce consumption by 25% with one-at-a-time dispensing.
- •Available in an Easy Handling® carry box.
- •Made from recycled fibers offering a positive image builder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.