Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interval Timer, 24 hr., 24V, White

  • Mfr # SS410

  • Zoro # G2672350


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Max. Time Setting
60 min
Min. Time Setting
10 min
Max. On/Off Cycles
1
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS410
Zoro #
G2672350
UPC #
786261140333
Country of Origin
China

Dimensions

Depth
1 1/2 in
Length
4 in
Width
1 23/32 in
Length (Straight Wireway)
4 in
Overall Width
1 3/4 in
Overall Height
4 in
Overall Depth
1 1/2 in

Details

Item
Wall Switch Timer
Voltage
24V AC
Max. Time Setting
60 min
Min. Time Setting
10 min
Max. On/Off Cycles
1
Color
White
Watts
1000
Switch Type
1-Pole
Amps
1
Features
Full Digital Control, Saves Energy
Standards
cULus
Product Type
Countdown Timer
Contact Form
SPST
Time Setting - Minimum
5 min
Current Rating - Maximum
1 A
Time Setting - Maximum
24 hr
On/Off Cycles - Maximum
1
Includes Hold
No Hold Included
Display Type
Digital
Switch Style
1-Pole
Series
TORK
Includes Wall Plate
Wall Plate Included
Wattage - Maximum
1,200 W
Application
Lighting
AC Voltage Rating
24V AC
Body Color
White

Description

Wall Switch Timer, Min. Time Setting 10 min, Max. Time Setting 60 min, Max. On/Off Cycles 1, Voltage 24V AC, Watts 1000, Amps 1, 1-Pole, Color White, Length 4 in, Width 1 23/32 in, Depth 1 1/2 in, Features Full Digital Control, Saves Energy, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.