Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Interval Timer 60 Min 120V Ivory D1060M

Interval Timer 60 Min 120V Ivory (Discontinued)

  • Mfr # D1060M
  • Zoro # G1633191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1060M
Zoro #
G1633191
UPC #
786261140258
Country of Origin
China

Dimensions

Depth
1 47/64 in
Length
4 in
Width
1 23/32 in
Length (Straight Wireway)
4 in

Details

Item
Wall Switch Timer
Voltage
120V AC
Max. Time Setting
60 min
Min. Time Setting
10 min
Max. On/Off Cycles
1
Color
Ivory
Watts
1000
Standards
cULus
HP @ 120V
1/4 hp
Amps
15
Switch Type
1-Pole
Product Type
Wall Switch Timers
Switch Style
1-Pole
Body Color
Ivory
Time Setting - Minimum
10 min
Horsepower @ 120V - Maximum
1/4 hp
Includes Hold
No Hold Included

Description

Wall Switch Timer, Min. Time Setting 10 min, Max. Time Setting 60 min, Max. On/Off Cycles 1, Voltage 120V AC, Watts 1000, Amps 15, 1-Pole, HP @ 120V 1/4 hp, Color Ivory, Length 4 in, Width 1 23/32 in, Depth 1 47/64 in, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.