Zoro Homepage
This item is Discontinued.
Tork Jumbo Bath Tissue, 2 Ply, Continuous Roll, 12 PK TJ0922A

Jumbo Bath Tissue, 2 Ply, Continuous Roll, 12 PK (Discontinued)

  • Mfr # TJ0922A
  • Zoro # G5080720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ0922A
Zoro #
G5080720
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
8.8"
Roll Length
1000 ft.
Sheet Size
3.6" x 1000 ft.

Details

Item
Bath Tissue
Roll Type
Jumbo
Sheets per Roll
Continuous Roll
Ply
2 Ply
Color
White

Description

Jumbo Bath Tissue,2-Ply,White,3.6 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.