Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TJ0928
Zoro #
G9757668
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
8.8"
Roll Length
750 ft.
Sheet Size
3.5" x 750 ft.
Core Dia.
3.3"
Details
Item
Bath Tissue
Roll Type
Jumbo
Sheets per Roll
Continuous Roll
Ply
2 Ply
Color
White
Description
Jumbo Bath Tissue,2Ply,White,7,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.