
Tork Jumbo Toilet Paper Roll Dispenser Smoke T22, High Capacity, 66TR
Mfr # 66TR
Zoro # G4068931
product price: $33.45
/eaKey Features
Dispenser Product Grouping
Tork Jumbo Roll
Toilet Roll Type
Jumbo Roll
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
1 Jumbo Roll
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66TR
Zoro #
G4068931
UPC #
10073286617528
Country of Origin
China
Dimensions
For Max. Roll Dia.
8.8" dia
Depth
5.75"
Height
12"
Width
10.63"
Dispenser Height
2.36 in
Dispenser Depth
7.4 in
Dispenser Width
9.06 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Tork Jumbo Roll
Toilet Roll Type
Jumbo Roll
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
1 Jumbo Roll
Dispenser Material
Plastic
Color
Smoke
For Use With
Tork® T22 Jumbo Roll Bath Tissue TJ0912A, TJ0921A, TJ0924, TJ0928, TJ9022A
Standards
ADA Compliant
Compatible Mfg. Model Number
TJ0912A, TJ0921A, TJ0924, TJ0928, TJ9022A
Description
Tork® Jumbo Bath Tissue Dispenser, 10.63 x 5.75 x 12, Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.