
Jumbo Bath Tissue Dispenser, 12.9 x 5.8 x 14.9, Smoke (Discontinued)
- Mfr # 67TR
- Zoro # G4071774
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67TR
Zoro #
G4071774
UPC #
10073286618167
Country of Origin
United States
Dimensions
Height
14.9"
Overall Width
13.375
Overall Length
15.625
Depth
5.8"
Overall Height
6.375
Width
12.9"
Details
Toilet Roll Type
Jumbo Roll Bath Tissue
Color
Smoke
Warranty
Yes, Against Manufacturer's Defects
For Use With
Tork® T21 Jumbo Roll Bath Tissue - TJ1212A, TJ1222A
Standards
ADA Compliant
Weight
13.375 lbs
Material
Plastic
Description
Tork® Jumbo Bath Tissue Dispenser, 12.9 x 5.8 x 14.9, Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.