
Jumbo Core, 1 Ply, Continuous Sheets, White, 12 PK
Mfr # 12013903
Zoro # G014923293
product price: $68.19
/pk 12, $5.68/eaKey Features
Toilet Paper Type
Jumbo Core
Compatible Mfg. Model Number
465500, 555020A, 555028A, 5555200, 5555290
Material
Paper
Roll Length
1,200 ft
Number of Sheets
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12013903
Zoro #
G014923293
UPC #
10073286624038
Country of Origin
United States
Dimensions
Roll Length
1,200 ft
Sheet Width
3-1/2 in
Core Dia.
2-5/16 in
Roll Dia.
7 3/8 in
Sheet Length
Variable
Details
Item
Toilet Paper Roll
Toilet Paper Type
Jumbo Core
Compatible Mfg. Model Number
465500, 555020A, 555028A, 5555200, 5555290
Material
Paper
Number of Sheets
Continuous
Color
White
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Ply
1
Features
Handle on Package, Higher Capacity For Fewer Refills, Septic Safe
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Product Series
T2
Description
T2, Toilet Paper Roll, 1 Ply, Continuous, Roll Length 1,200 ft, Roll Dia. 7 3/8 in, Proprietary, 3 1/2 in Sheet Width, 2 5/16 in Core Dia., White, Compatible Grainger Part Number 833D97, 833D98, 833D99, 847ZU2, 847ZU3, Compatible Mfg. Model Number 465500, 555020A, 555028A, 5555200, 5555290, Jumbo Core, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.