
Jumbo Core, 2 Ply, Continuous Sheets, White, 6 PK
Mfr # 12021502
Zoro # G414923336
product price: $55.89
/pk 6, $9.32/eaKey Features
Toilet Paper Type
Jumbo Core
Compatible Mfg. Model Number
247549A, 554020A, 554028A
Material
Paper
Roll Length
1,600 ft
Number of Sheets
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12021502
Zoro #
G414923336
UPC #
10073286618815
Country of Origin
United States
Dimensions
Roll Length
1,600 ft
Core Dia.
2-5/16 in
Sheet Width
3-1/2 in
Roll Dia.
10 in
Sheet Length
Variable
Details
Item
Toilet Paper Roll
Toilet Paper Type
Jumbo Core
Compatible Mfg. Model Number
247549A, 554020A, 554028A
Material
Paper
Number of Sheets
Continuous
Color
White
Features
Higher Capacity For Fewer Refills, Septic Safe
Ply
2
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Product Series
T1
Description
T1, Toilet Paper Roll, 2 Ply, Continuous, Roll Length 1,600 ft, Roll Dia. 10 in, Proprietary, 3 1/2 in Sheet Width, 2 5/16 in Core Dia., White, Compatible Grainger Part Number 833D96, 833DA0, 833DA1, Compatible Mfg. Model Number 247549A, 554020A, 554028A, Jumbo Core, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.