
Tork Jumbo Toilet Paper Roll White T22, Universal, 2-ply, 12 x 1000', TJ0922A (Discontinued)
- Mfr # TJ0922A
- Zoro # G4071759
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TJ0922A
Zoro #
G4071759
UPC #
10073286618730
Country of Origin
United States
Dimensions
Roll Length
1000 ft
Sheet Size
3.6 in x 1000 ft
Overall Length
27
Overall Width
18.125
Sheet Width
3.48 in
Core Size
3.3"
Roll Diameter
8.8"
Details
Item
Toilet Tissue
Toilet Paper Type
Roll
Compatible Mfg. Model Number
86ECO, 83TR, 87T, 84TR
Material
PAPER
Number of Sheets
Continuous
Color
White
For Use With
Tork® T22 Jumbo Bath Tissue Dispensers - 56TR, 66TR
Standards
EcoLogo Certified; EPA Compliant
Number of Plies
2
Tissue Type
Toilet
Description
Tork Jumbo Toilet Paper Roll White T22:
Stop overspending on toilet paper with this cost-efficient option that delivers quality, value and performance. Its 100% recycled fiber design is an environmentally friendly choice that builds a positive image for your establishment. The bath tissue's universal core fits most jumbo tissue dispensers. Every roll has a high capacity, which requires less frequent refills and less maintenance. Its rapid breakup is ideal for all plumbing systems. This toilet paper is also EcoLogo-certified and EPA-compliant.
- •Designed to maximize performance and convenience while minimizing your overall costs.
- •Extra long roll means fewer refills and saves maintenance time.
- •Smaller case cubes free up about 4% more storage space vs. conventional rolls.
- •High capacity reduces maintenance and risk of paper shortage.
- •Tork bath tissue has rapid breakup, ideal for all plumbing systems.
- •No wrappers reduces packaging waste .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.