Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Switch, 120/208/240/277V AC, 10A

  • Mfr # DLC400BP

  • Zoro # G1633517


product price: $1,863.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/208/240/277V AC
Amps
10A
Recommended Enclosure
NEMA 3 Metal Indoor-Outdoor With Locking Hasp
Standards
cULus
Mounting Style
Screw Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLC400BP
Zoro #
G1633517
UPC #
786261821911
Country of Origin
United States

Details

Item
Time Switch
Voltage
120/208/240/277V AC
Amps
10A
Recommended Enclosure
NEMA 3 Metal Indoor-Outdoor With Locking Hasp
Standards
cULus
Mounting Style
Screw Mount
Application
Interior And Exterior Lighting

Description

Lug Short 4 Awg 1/4 Bolt Size,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.