LinStyle Dinner Napkin, 1-Ply, 15 x 16, White, 1000PK

  • Mfr # 716002

  • Zoro # G815960626


product price: $167.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Folded Width
15 in
Color
White
Number of Napkins Per Container
1000
Width
15 in
Napkin Fold Type
Dinner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716002
Zoro #
G815960626
UPC #
-
Country of Origin
United States

Dimensions

Folded Width
15 in
Width
15 in
Depth
16 in
Folded Depth
16 in
Unfolded Napkin Width
15 in
Folded Napkin Width
15 in
Folded Napkin Length
16 in
Napkin Folded Dimensions
16 in x 15 in
Unfolded Napkin Length
16 in
Unfolded Napkin Size
16 in x 15 in

Details

Color
White
Number of Napkins Per Container
1000
Napkin Fold Type
Dinner
Ply
1
Material
Paper
Item
Dinner Napkins
Usda Certified Bio Based
No
Bleached
No
Bpi Certified
No
FSC Certified
No
Product Series
LinStyle
Recyclable
No
Bio Based
No
Packs Per Case
1
Napkin Style
Dinner
Sfi Certified
No
Pack Count
1000
Napkin Type
Dinner
Compostable
No

Description

Impress guests with the exceptional quality and elegance of our cloth-like disposable dinner napkins, designed with the look and feel of real cloth. Ideal for rolling silverware or folding. Each napkin is noticeably softer and bulkier than standard dinner napkins, providing the ultimate in absorbency, hand feel, and overall quality. Best of all, there are no hidden costs such as linen service fees, replacement fees, or laundering costs. Each napkin is used only once, saving staff time on table bussing and ensuring a hygienic experience for guests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.