LinStyle Valet Multifold Paper Towels, 1 Ply, 500 Sheets, 709 ft, White

  • Mfr # 716001

  • Zoro # G816127363


product price: $86.49
/pk 5, $17.30/ea
Free Shipping & Returns

Key Features

Number of Sheets
500
Sheet Width
11.5 in
Roll Length
709 ft
Paper Towel Type
Multifold
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716001
Zoro #
G816127363
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
11.5 in
Roll Length
709 ft
Roll Width
11.5 in

Details

Item
Paper Towels
Number of Sheets
500
Paper Towel Type
Multifold
Ply
1
Color
White
Product Series
LinStyle Valet
Fold Type
Multi-Fold
Material
Paper

Description

Impress guests with the exceptional quality and elegance of our cloth-like disposable guest hand towels, designed with the look and feel of real cloth. Each towel is noticeably softer and bulkier than standard guest towels, providing the ultimate in absorbency, hand feel, and overall quality. Best of all, there are no hidden costs such as linen service fees, replacement fees, or laundering costs. Each hand towel is used only once, ensuring a hygienic experience for guests. This product contains 100% virgin fibers and comes poly-wrapped to protect the guest towels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.