
Low-Lint Cleaning Cloth, 13.5 x 16.4, Turquoise, 100/Bag, PK5 (Discontinued)
- Mfr # 192479
- Zoro # G703665893
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192479
Zoro #
G703665893
UPC #
-
Country of Origin
United States
Dimensions
Length
16.4"
Width
13.5"
Roll Length
136.6 ft
Details
Material
Spunlace
Color
Turquoise
Fragrance
Unscented
Packaging Type
Pack
Wipes Application
Low-Lint Cleaning Cloths
Number of Sheets
1
Application
Polishing; Polishing
Standards
Health Canada Certified
For Use With
TorkĀ® W4 Wiper Dispensers - 654021, 6540281, 207328
Description
Tork Low-Lint Cleaning Clothes are a soft yet durable wiper and is perfect for surface preparation and cleaning. This tough cloth is designed for use with industrial solvents. Perfect for working with sensitive applications like surface preparation before painting due to low-lint properties. Antistatic properties reduce the likelihood of static electrical discharge. This cloth can be used in the Tork Folded Wiper/Cloth Dispenser that protects the refills from dirt and offers one-at-a time dispensing to reduce consumption and waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.