Zoro Homepage

Tork Industrial Low-Lint Cleaning Cloth Blue W4, Antistatic, 5 x 80 Cloths, 192578, PK5

  • Mfr # 192578

  • Zoro # G803665892


product price: $120.99
/pk 5, $24.20/ea
Free Shipping & Returns

Key Features

Number of Sheets
1
Material
Polypropylene
Cleaning Cloth Style
Low-Lint Cleaning Cloths
Size
15.4 x 12.8
Weight
9.886 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192578
Zoro #
G803665892
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
15.4 x 12.8
Width
15.4 in
Roll Length
85.3 ft
Length
12.8 in

Details

Item
Cleaning Cloths
Number of Sheets
1
Material
Polypropylene
Cleaning Cloth Style
Low-Lint Cleaning Cloths
Weight
9.886 lbs
Package Type
Pack
Application
Polishing; General Purpose
Recommended For
General Purpose
Color
Blue
For Use With
TorkĀ® W4 Wiper Dispensers - 654021, 6540281, 207328
Fragrance
Unscented
Ply
1
Wipes per Container
80
Wipes Application
Low-Lint Cleaning Cloths
Cleaning Cloth Color
Blue

Description

Tork Low-Lint Cleaning Clothes are a soft yet durable wiper and is perfect for surface preparation and cleaning. This tough cloth is designed for use with industrial solvents. Perfect for working with sensitive applications like surface preparation before painting due to low-lint properties. Antistatic properties reduce the likelihood of static electrical discharge. This cloth can be used in the Tork Folded Wiper/Cloth Dispenser that protects the refills from dirt and offers one-at-a time dispensing to reduce consumption and waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.