Tork Low-Lint Cleaning Cloth Turquoise W24, Top-Pak, 8 x 100 Cloths, 192475, PK800

  • Mfr # 192475

  • Zoro # G503665987


product price: $132.99
/pk 800, $0.17/ea
Free Shipping & Returns

Key Features

Number of Sheets
1
Material
Spunlace
Cleaning Cloth Style
Low-Lint Cleaning Cloths
Size
9 x 16.5
Weight
15.674 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192475
Zoro #
G503665987
UPC #
-
Country of Origin
United States

Dimensions

Size
9 x 16.5
Roll Length
137.5 ft
Width
9 in
Length
16.5 in

Details

Item
Cleaning Cloths
Number of Sheets
1
Material
Spunlace
Cleaning Cloth Style
Low-Lint Cleaning Cloths
Weight
15.674 lbs
Package Type
Box
Application
Cleaning
Recommended For
Dirt; Dust; Grime
Standards
Health Canada Certified
Ply
1
Fragrance
Unscented
Wipes Application
Low-Lint Cleaning Cloths
Wipes per Container
100
For Use With
TorkĀ® W24 Dispenser Bracket - 2083281
Color
Turquoise
Cleaning Cloth Color
Turquoise

Description

Tork Low-Lint Cleaning Clothes are a soft yet durable wiper and is perfect for surface preparation and cleaning. This tough cloth is designed for use with industrial solvents. Perfect for working with sensitive applications like surface preparation before painting due to low-lint properties. Antistatic properties reduce the likelihood of static electrical discharge. This cloth can be used in the Tork Folded Wiper/Cloth Dispenser that protects the refills from dirt and offers one-at-a time dispensing to reduce consumption and waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.