Luxury Liquid Soap, Soft Rose Scent, 1L Refill, 6PK
Mfr # 400032
Zoro # G511242187
product price: $68.49
/pk 6, $11.42/eaKey Features
Container Size
1 L
Fragrance
Soft Rose
Soap/Lotion Type
Liquid
Application
General Purpose; Hand
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400032
Zoro #
G511242187
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 L
Size
1 L
Details
Fragrance
Soft Rose
Soap/Lotion Type
Liquid
Application
General Purpose; Hand
Color
Pink
For Use On
Bacteria; Dirt; Grime
Description
Tork Luxury Hand Washing Liquid Soap features moisturizing ingredients and a pleasant fragrance. With a pearlescent sheen and a luxurious feel, this formula is gentle to skin and suitable for frequent use. This dermatologically tested formula is gentle to skin and suitable for frequent use. Easy to use and provide good hand hygiene to all users.
- •Optimized formula with moisturizing ingredients and dermatologically tested for skin compatibility.
- •Designed to impressthis formula features a sophisticated scent and a luxurious lather for an enjoyable daily hand hygiene experience.
- •This sealed refill bottle with single-use pump helps to reduce the risk of cross-contamination.
- •Refills in less than 10 seconds to help save time. (Based on internal panel test soap refilling time.)
- •Premium quality.
- •Luxurious feel.
- •Scented.
- •Dermatologically tested.
- •Moisturizing ingredients.
- •Closed system promotes effective hygiene.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.