
Tork Masterfold Napkin Dispenser, 7.62 x 11.75 x 5.63, Brushed Steel (Discontinued)
- Mfr # 17CBS
- Zoro # G905674693
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17CBS
Zoro #
G905674693
UPC #
73286615503
Country of Origin
United States
Dimensions
Height
5.63"
Width
7.63"
Depth
11.75"
Details
Item
Napkin Dispensers
Dispenser Color
Brushed Steel
Material
Metal
Color
Brushed Steel
Description
High-capacity dispenser with a durable brushed steel body. Perfect for a high traffic environment in any restaurant or cafe. Smooth finish makes cleaning easy. Rubber feet provide skid resistance. Top-loading feature makes it easy to fill the dispenser. Color(s): Brushed Steel; Width: 7.625"; Depth: 11.75"; Height: 5.625".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.