Mechanical Hand Towel Roll Dispenser, H80 System, 12.32 x 9.32 x 15.95, Black
Mfr # 772828
Zoro # G910997503
Key Features
Specifications
Product Information
- MFR #
- 772828
- Zoro #
- G910997503
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 9.32 in
- Height
- 15.95 in
- Width
- 12.32 in
Details
- Roll Capacity
- 7.8 in Diameter
- ADA Compliance
- Yes
- For Use With Mfr. Model Number
- 8030620, 8031040, 8038040, 8031900, 8031600, 8031400, 8031300, 8031500, 8031000
- Dispenser Material
- Plastic
- Fits Brand
- Tork
- Color
- Black
- Item
- Mechanical Hand Towel Roll Dispenser
- Dispenser Capacity
- One Roll
Description
Tork® Mechanical Hand Towel Roll Dispenser is designed to last in busy restrooms and gives reliability you can count on. Durable and easy to maintain, it delivers a hygienic dispensing experience which reduces consumption with one-at-a-time dispensing. Reduces waste and save money with one-at-a time dispensing. Serves more customers with less maintenance due to high capacity. Easy maintenance with translucent window that shows when a refill is needed. Guaranteed to run well over 360,000 hand dries, saving you time, money and hassle (hand dries based on Essity's internal lab testing).
- • Reduces waste and saves money with one-at-a time dispensing.
- • Hygienic, touch-free dispensing mechanism.
- • High capacity for reduced costs and fewer service interruptions.
- • Easy maintenance with translucent window that shows when a refill is needed.
- • ADA Compliant to accommodate all your customers and restroom visitors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.