Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Horn 120V Dawn Mist

  • Mfr # TA874-N5

  • Zoro # G1645651


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Audible Alarm Type
Mechanical Horn
Mounting
Indoor-Outdoor Box
Voltage
120 VAC
Color
Dawn Mist
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA874-N5
Zoro #
G1645651
UPC #
786261960238
Country of Origin
China

Details

Item
Mechanical Horn 120V Dawn Mist
Audible Alarm Type
Mechanical Horn
Mounting
Indoor-Outdoor Box
Voltage
120 VAC
Color
Dawn Mist
Standards
UL
Decibels
103 db

Description

Mechanical Horn 120V Dawn Mist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.