
Microfiber Cloth, Light Duty, 13 3/8"L, PK8
Mfr # 800200
Zoro # G716146266
product price: $109.99
/pk 8, $13.75/ea
Free Shipping & Returns
Key Features
Size
13 3/8 in x 11 5/8 in
Cleaning Cloth Color
White
Cleaning Cloth Condition
New
Cleaning Cloth Density
60 g/sq m
Cleaning Cloth Style
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800200
Zoro #
G716146266
UPC #
10073286660654
Country of Origin
Netherlands
Dimensions
Size
13 3/8 in x 11 5/8 in
Cloth Width
11 5/8 in
Cloth Length
13 3/8 in
Details
Item
Microfiber Cloth
Cleaning Cloth Color
White
Cleaning Cloth Condition
New
Cleaning Cloth Density
60 g/sq m
Cleaning Cloth Style
Microfiber
Colors Included
(40) White
Cleaning Cloth Duty Rating
Light Duty
Lint Level
Low Lint
Description
Microfiber Cloth, Lint Level Low Lint, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.