Zoro Homepage

Mobile Buckets, PK2

  • Mfr # 192852

  • Zoro # G0203510


product price: $17.79
/pk 2, $8.90/ea

Key Features

Dispenser Operation
Wet Wipe Dispenser
Product Series
Everwipe
Dispenser Material
Plastic
Color
White
Dispenser Capacity
(800-1200) Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192852
Zoro #
G0203510
UPC #
850215008205
Country of Origin
Multiple

Dimensions

Dispenser Height
15.5 in
Dispenser Depth
10 in
Dispenser Width
10 in
Core Dia.
Coreless

Details

Item
Mobile Buckets for Disinfectant Wipes
Dispenser Operation
Wet Wipe Dispenser
Product Series
Everwipe
Dispenser Material
Plastic
Color
White
Dispenser Capacity
(800-1200) Wipes
Dispenser Color
White
For Wipe Dispensing Form
Center Pull Roll
Features
Carry Handle
Dispenser Product Grouping
Wet Wipe Dispenser
For Use With Manufacturer Part No.
10100, 11100
Dispenser Mounting
Mobile
Includes
2 Buckets and Labels
Paper Towel Type
Wet Wipe
Automatic/Manual
Manual

Description

Wet Wipe Dispenser, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (2000) Wipes, Dispenser Mounting Mobile, Dispenser Material Plastic, Color White, Dispenser Height 12 in, Dispenser Width 12 in, Dispenser Depth 12 in, Proprietary/Universal Universal, Dispenser Configuration Dispenser Bucket, Product Series Everwipe Dispensing Systems, For Use With Grainger Item Number 56KE16, 60FE72, For Use With Manufacturer Part No. 10100, 11100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.