Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tork Multifold Hand Towel Dispenser, Plastic, 12.36"x5.18"x13", Smoke/Gray 78T1

Multifold Hand Towel Dispenser, Plastic, 12.36"x5.18"x13", Smoke/Gray (Discontinued)

  • Mfr # 78T1
  • Zoro # G4056654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78T1
Zoro #
G4056654
UPC #
10073286625172
Country of Origin
Mexico

Dimensions

Overall Height
13.75
Height
13"
Width
12.36"
Overall Length
12.75
Overall Width
5.375
Depth
5.18"

Details

Color
Smoke/Gray
Material
Plastic
Warranty
Yes, Against Manufacturer's Defects
Capacity
500 Towels
For Use With
Tork® H2 Multifold Hand Towels - 100297, 101293, 420483, 420570, 424814, 424864, MB538, MB540A, MK518A, MK520A MK530A
Standards
ADA Compliant
Type
Multifold Towel Dispenser
Weight
3.384 lbs

Description

Tork® Multifold Hand Towel Dispenser, Plastic, 12.36" x 5.18" x 13", Smoke/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.