
Tork Multifold Hand Towel Natural White H2, Universal, 100% Recycled Fibers, 16 x 250 Sheets, 420483 (Discontinued)
- Mfr # 420483
- Zoro # G4058614
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420483
Zoro #
G4058614
UPC #
85806483004
Country of Origin
United States
Dimensions
Sheet Width
9.13 in
Sheet Length
9.5 in
Sheet Size
9.1 in x 9.5 in
Details
Paper Towel Type
Multifold
Item
Paper Towels
Color
Natural White
Number of Sheets
250
Ply
1
Green Certification or Other Recognition
EcoLogo Certified; EPA Compliant; Green Seal Certified
Fold Type
Multifold
Container Type
Pack
Uses Dispenser
Tork® H2 Towel Dispensers - 73TR, 78T1, , 302020, 302028, 302030, 463002, 552020, 552028, 552120
Green Environmental Attribute
0.5, Yes
Material
Paper
Application
Hand
Recycled Content
1
Standards
EcoLogo Certified; EPA Compliant; Green Seal Certified
Features
Universal—9.13 x 9.5. 250 towels per pack.
Dirt Types
General Purpose
Scent
Unscented
Applicable Material
Multiple; Skin
Capacity
18.6 lbs
Description
Tork Multifold Hand Towel Natural White H2:
These paper hand towels in Universal quality meet basic requirements in the restroom. Products in the Universal line are designed for businesses seeking to achieve a more impactful, eco-friendly facility by choosing to use products which are produced with methods much less harmful to the environment. These cost-effective towels are suitable for healthcare, manufacturing, industrial and educational facilities.
- •Soft and absorbent towels offer the perfect combination of quality, performance and value.
- •Ideal for medium traffic washrooms.
- •Easily dispensed to promote traffic flow with "no-touch" service.
- •Provides both comfort and hygiene to your guests.
- •High-performance paper towels mean fewer towels are needed, resulting in greater cost savings and reduced waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.