Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Tork Multifold Hand Towel Natural H2, Universal, 100% Recycled Fibers, 16 x 250 Sheets, MK520A MK520A

Tork Multifold Hand Towel Natural H2, Universal, 100% Recycled Fibers, 16 x 250 Sheets, MK520A (Discontinued)

  • Mfr # MK520A
  • Zoro # G4060224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK520A
Zoro #
G4060224
UPC #
10073286616927
Country of Origin
United States

Dimensions

Sheet Width
9.13 in
Sheet Length
9.5 in
Sheet Size
9.13 in x 9.5 in

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
Natural
Number of Sheets
250
Ply
1
Material
Paper
Uses Dispenser
Tork® H2 Towel Dispensers - 78T1, 73TR, 302020, 302028, 302030, 463002, 552020, 552028, 552120
Fold Type
Multifold
Container Type
Pack
Green Certification or Other Recognition
EcoLogo Certified; EPA Compliant; Green Seal Certified
Green Environmental Attribute
Yes
Recycled Content
100% Fiber
Application
Hand
Standards
EcoLogo Certified; EPA Compliant; Green Seal Certified
Features
Soft, Absorbent
Scent
Unscented
Dirt Types
General Purpose
Capacity
19.1 lbs
Applicable Material
Multiple; Skin

Description

Tork® Multifold Hand Towel, 9.13 x 9.5, Natural, 250/Pack, 16 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.