Zoro Homepage

Tork Multifold Hand Towel White H2, Premium, Soft and Absorbent, 12 x 250 Sheets, 420580, PK12

  • Mfr # 420580

  • Zoro # G4058684


product price: $52.89
/pk 12, $4.41/ea

Key Features

Paper Towel Type
Multi-Fold
Color
White
Product Series
Premium
Sheet Width
9 in
Sheet Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420580
Zoro #
G4058684
UPC #
10073286656282
Country of Origin
United States

Dimensions

Sheet Width
9 in
Sheet Length
9.5 in
Sheet Size
9 in x 9.5 in
Roll Length
198 ft

Details

Paper Towel Type
Multi-Fold
Item
Paper Towels
Color
White
Product Series
Premium
Number of Sheets
250
Ply
1 Ply
Fold Type
Multifold
Material
Paper
Green Environmental Attribute
Yes
Container Type
Pack
Green Certification or Other Recognition
LEED Applicable
Application
Hand, Washroom
Features
Absorbent, Quick Drying
Standards
LEED Applicable
Compatible Mfg. Model Number
302028, 302030, 463002, 73TR
Scent
Unscented
Applicable Material
Multiple; Skin
Capacity
13.9 lbs
Dirt Types
General Purpose

Description

TorkĀ® Premium Multifold Towel, 1-Ply, 9 x 9.5, White, 250/Pack,12 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.