Zoro Homepage
This item is Discontinued.
Tork Multi-Fold Towels & Wipes, 1 Ply, Natural, 16 PK MK530A

Multi-Fold Towels & Wipes, 1 Ply, Natural, 16 PK (Discontinued)

  • Mfr # MK530A
  • Zoro # G4058194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK530A
Zoro #
G4058194
UPC #
10073286616903
Country of Origin
United States

Dimensions

Sheet Size
9.1"x 9.5"
Paper Towel Width
9.13"
Overall Length
9.5"
Overall Height
9.875
Overall Width
13.5

Details

Paper Towel Type
Multi-Fold
Item
Towels & Wipes
Color
Natural
Ply
1
Green Environmental Attribute
Yes
Fold Type
Multifold
Material
Paper
Green Certification or Other Recognition
EcoLogo Certified; EPA Compliant
Uses Dispenser
Tork H2 Hand Towel Dispensers
Container Type
Bundle
Features (Not in FGL)
Soft, Centrefeed, Compostable, Eco-friendly, Absorbent, Embossed, Recyclable, Hygienic, Washable
Application
Multipurpose
Weight
20.946018
For Use With
218004, 214250, 214650, RB600, RB10002, RK600E, RB800, RK8002, RB351, RK1000, RK800E, RB8004, RB8002, RK350A, RB350A, RB6002, 214405

Description

TorkĀ® Universal Multifold Hand Towel, 9.13 x 9.5, Natural, 250/Pack,16 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.