Zoro Homepage

Multifold Paper Towel Sheets, 1 Ply, 250 Sheets, White, 16 PK

  • Mfr # 424824

  • Zoro # G314741733


product price: $61.59
/pk 16, $3.85/ea

Key Features

Paper Towel Type
Multifold
Color
White
Sheet Width
9 in
Sheet Length
9 1/2 in
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424824
Zoro #
G314741733
UPC #
10073286656299
Country of Origin
United States

Dimensions

Sheet Width
9 in
Sheet Length
9 1/2 in
Sheet Size
9 in x 9 1/2 in
Folded Width
9 in
Folded Length
3 1/4 in

Details

Paper Towel Type
Multifold
Item
Paper Towel Sheets
Color
White
Number of Sheets
250
Ply
1
Compatible Mfg. Model Number
302020, 302028, 302030, 463002, 553020, 553028, 553120, 553128
Features
CMA Compostable Certified, FSC Certified
Material
Paper
Product Series
H2

Description

Paper Towel, Sheets, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.