Zoro Homepage

Multifold Paper Towel Sheets, 1 Ply, 270 Sheets, White, 12 PK

  • Mfr # 105066

  • Zoro # G014923422


product price: $79.39
/pk 12, $6.62/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Continuous
Color
White
Sheet Width
7 7/8 in
Sheet Length
8 7/8 in
Sheet Size
7 7/8 in x 8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105066
Zoro #
G014923422
UPC #
10073286661088
Country of Origin
United States

Dimensions

Sheet Width
7 7/8 in
Sheet Length
8 7/8 in
Sheet Size
7 7/8 in x 8 7/8 in
Folded Length
3 1/4 in
Folded Width
7 7/8 in

Details

Paper Towel Type
Continuous
Item
Paper Towel Sheets
Color
White
Number of Sheets
270
Ply
1
Compatible Mfg. Model Number
552520, 552521, 552522, 552528, 552530, 552538
Features
Compressed For Increased Capacity, Embossed Tork Leaf Print, One-At-A-Time Dispensing
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Material
Paper
Product Series
H5

Description

Paper Towel Sheets, Multifold, H5 PeakServe(R), White, 1 Ply, Proprietary, Sheet Width 7 7/8 in, Sheet Length 8 7/8 in, Folded Width 7 7/8 in, Folded Length 3 1/4 in, Number of Sheets 270, Compatible Grainger Part Number 833DD0, 833DD1, 833DD2, 833DD3, 847ZL8, 847ZL9, Compatible Mfg. Model Number 552520, 552521, 552522, 552528, 552530, 552538, Paper, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.