Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multifold Paper Towel Sheets, 2 Ply, 135 Sheets, White, 16 PK

  • Mfr # MB579

  • Zoro # G414923305


product price: $49.85
/pk 16, $3.12/ea

Key Features

Paper Towel Type
Multifold
Color
White
Sheet Width
9 1/8 in
Sheet Length
9 1/2 in
Sheet Size
9 in x 9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB579
Zoro #
G414923305
UPC #
10073286661620
Country of Origin
United States

Dimensions

Sheet Width
9 1/8 in
Sheet Length
9 1/2 in
Sheet Size
9 in x 9 1/2 in
Folded Width
9 1/8 in
Folded Length
3 1/4 in

Details

Paper Towel Type
Multifold
Item
Paper Towel Sheets
Color
White
Number of Sheets
135
Ply
2
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Material
Paper
Compatible Mfg. Model Number
302020, 302028, 302030, 463002, 553020, 553028, 553120, 553128
Features
Contains Minimum 50% Recycled Fiber, Minimum 40% Post-Consumer Fibers, Embossed Tork Leaf Print
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
Product Series
H2

Description

Paper Towel Sheets, Multifold, H2 Tork Xpress, White, 2 Ply, Proprietary, Sheet Width 9 1/8 in, Sheet Length 9 1/2 in, Folded Width 9 1/8 in, Folded Length 3 1/4 in, Number of Sheets 135, Compatible Grainger Part Number 833DE2, 833DE3, 833DE4, 847ZK4, 847ZK5, 847ZK6, 847ZK7, 847ZK8, Compatible Mfg. Model Number 302020, 302028, 302030, 463002, 553020, 553028, 553120, 553128, Paper, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.