Zoro Homepage

Multifold Paper Towel Sheets, 2 Ply, 189 Sheets, White, 16 PK

  • Mfr # 101293

  • Zoro # G614741693


product price: $77.89
/pk 16, $4.87/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Multifold
Color
White
Sheet Width
9 1/8 in
Sheet Length
9 1/2 in
Sheet Size
9 1/8 in x 9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101293
Zoro #
G614741693
UPC #
10073286634778
Country of Origin
United States

Dimensions

Sheet Width
9 1/8 in
Sheet Length
9 1/2 in
Sheet Size
9 1/8 in x 9 1/2 in
Folded Length
3 1/4 in
Folded Width
9 1/8 in

Details

Paper Towel Type
Multifold
Item
Paper Towel Sheets
Color
White
Number of Sheets
189
Ply
2
Material
Paper
Features
CMA Compostable Certified, Embossed Tork Leaf Print, 100% Recycled Fibers
Compatible Mfg. Model Number
302020, 302028, 302030, 463002, 553020, 553028, 553120, 553128
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Product Series
H2

Description

Paper Towel, Sheets, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.