Zoro Homepage

Multifold Paper Towel Sheets, 2 Ply, 94 Sheets, White, 16 PK

  • Mfr # 101298

  • Zoro # G914923317


product price: $67.69
/pk 16, $4.23/ea

Key Features

Paper Towel Type
Multifold
Color
White
Sheet Width
9 1/8 in
Sheet Length
12 3/4 in
Sheet Size
9 in x 12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101298
Zoro #
G914923317
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
9 1/8 in
Sheet Length
12 3/4 in
Sheet Size
9 in x 12 3/4 in
Folded Length
3 1/4 in
Folded Width
9 1/8 in

Details

Paper Towel Type
Multifold
Item
Paper Towel Sheets
Color
White
Number of Sheets
94
Ply
2
Features
Embossed Tork Leaf Print, Extra Soft with High Quality Feel, Fast Absorbency Helps Control Usage and Reduces Waste
Material
Paper
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Compatible Mfg. Model Number
302020, 302028, 302030, 463002, 553020, 553028, 553120, 553128
Product Series
H2

Description

Paper Towel Sheets, Multifold, H2 Tork Xpress, White, 2 Ply, Proprietary, Sheet Width 9 1/8 in, Sheet Length 12 3/4 in, Folded Width 9 1/8 in, Folded Length 3 1/4 in, Number of Sheets 94, Compatible Grainger Part Number 833DE2, 833DE3, 833DE4, 847ZK4, 847ZK5, 847ZK6, 847ZK7, 847ZK8, Compatible Mfg. Model Number 302020, 302028, 302030, 463002, 553020, 553028, 553120, 553128, Paper, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.