
Multifold Paper Towel, 150 Sheets Sheets, White, 16 PK (Discontinued)
- Mfr # 420554
- Zoro # G4058124
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420554
Zoro #
G4058124
UPC #
10073286646467
Country of Origin
United States
Dimensions
Sheet Size
8.4" x 14.5"
Paper Towel Width
8.4"
Overall Length
21
Overall Height
9.125
Overall Width
15
Details
Paper Towel Type
Multifold
Item
Paper Towel
Color
White
Number of Sheets
150 Sheets
Material
PAPER
Weight
13.461011
Description
TorkĀ® Advanced Multifold Hand Towel, 8.4 x 14.5, White, 150/Pack, 16 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.