Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Cleaning Cloth 1 Ply, 1450 Sheets, 1,498.3 ft, 1450 PK

  • Mfr # 500105

  • Zoro # G712932696


product price: $96.69
/pk 1450, $0.07/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Multipurpose Cleaning Cloth
Number of Sheets
1450
Sheet Length
12.4 in
Ply
1
Roll Length
1,498.3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500105
Zoro #
G712932696
UPC #
-
Country of Origin
Netherlands

Dimensions

Sheet Length
12.4 in
Roll Length
1,498.3 ft
Roll Dia.
14.96 in

Details

Paper Towel Type
Multipurpose Cleaning Cloth
Number of Sheets
1450
Ply
1
Features
Giant Roll

Description

Tork light-duty cleaning cloths are an economical, multi-purpose wiper. Compatible with most chemical solvents, these durable cloths can be used wet or dry for a variety of light-duty cleaning tasks. They're soft and flexible, making it easy to clean in hard-to-reach places and are more durable than a paper wiper, so you can rinse and reuse them. The giant roll has a high capacity to save time on refills.


  • Multi-purpose cleaning cloths for light-duty cleaning tasks.
  • Use these durable wipers wet or dry to clean dust and dirt, and you can rinse and reuse them as needed.
  • These disposable cleaning cloths are compatible with most chemical solvents, so no need to change your cleaning products.
  • This giant roll avoids runouts and saves refill time.
  • Compatible with Tork W1 dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.