Multipurpose Paper Wiper, 2-Ply, 9 x 10.25, White, 110 Wipers, 18PK
Mfr # 192125A
Zoro # G216042570
product price: $75.59
/pk 18, $4.20/ea
Free Shipping & Returns
Key Features
Wipes per Container
110
Width
9 in
Fragrance
Unscented
Roll Length
94 ft
Packaging Type
Pop-up Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192125A
Zoro #
G216042570
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Roll Length
94 ft
Length
10.25 in
Details
Wipes per Container
110
Item
Reusable Towels & Wipes
Fragrance
Unscented
Packaging Type
Pop-up Box
Material
Paper
Application
General Purpose
Ply
2
Surfaces for Use On
Multiple
Color
White
Standards
EcoLogo Certified
Description
Tork Basic Paper Wiper is a multipurpose wiper designed for light wiping tasks. The Tork Paper Wiper is a good choice when economy matters most. This folded wiper comes in our portable self-dispensing pop-up box, which protects the wipers and allows you to easily transport the wipers to the work site. Particularly good for cleaning glass - does not leave any lint or streaks on surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.