Multipurpose Paper Wiper, 4-Ply, 9.75 x 16.75, White, 1000PK
Mfr # 303362
Zoro # G016042824
product price: $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Material
Scrim
Color
White
Ply
4
Sheet Size
9.75" x 16.75"
Lint Level
Low Lint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303362
Zoro #
G016042824
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
9.75" x 16.75"
Roll Length
174.4 ft
Width
9.75 in
Length
16.75 in
Details
Material
Scrim
Color
White
Ply
4
Lint Level
Low Lint
Container Type
Box
Wipes per Container
125
Fragrance
Unscented
Packaging Type
Pop-up Box
Surfaces for Use On
Multiple
Application
General Purpose
Item
Reusable Towels & Wipes
Description
Tork Basic Paper Wiper is a multipurpose wiper designed for light wiping tasks. The Tork Paper Wiper is a good choice when economy matters most. This folded wiper comes in our portable self-dispensing pop-up box, which protects the wipers and allows you to easily transport the wipers to the work site. Particularly good for cleaning glass - does not leave any lint or streaks on surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.