Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Napkin Dispenser, 9 1/4 in H

  • Mfr # 6532000

  • Zoro # G022439939


product price: $88.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6532000
Zoro #
G022439939
UPC #
-
Country of Origin
United States

Description

Napkin Dispenser, Depth 9 1/4 in, Dispenser Material Plastic, Height 24 1/2 in, Mounting Stand, Napkin Dispenser Capacity 1,000, Napkin Fold Type Interfold, Product Series N4 Xpressnap(R), Product Type Napkin Dispenser, Use Napkin Number 100990, 109906, DX900, DX906E, Width 9 1/4 in, BPI Certified Yes, Compostable Commercially Compostable, Dispenser Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.