Zoro Homepage

Napkin Dispenser, Plastic, Tabletop, 250

  • Mfr # 6234100

  • Zoro # G514923328


product price: $9.59
/ea

Key Features

Napkin Fold Type
Interfold
Dispenser Material
Plastic
Dispenser Color
Gray
Napkin Dispenser Capacity
250
Use Napkin Number
100990, 109000, 109080, 109906, 908EX, DX900, DX906E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6234100
Zoro #
G514923328
UPC #
10073286662436
Country of Origin
United States

Details

Item
Napkin Dispenser
Napkin Fold Type
Interfold
Dispenser Material
Plastic
Dispenser Color
Gray
Napkin Dispenser Capacity
250
Use Napkin Number
100990, 109000, 109080, 109906, 908EX, DX900, DX906E
Product Series
Xpressnap(R)

Description

Napkin Dispenser, Depth 5 5/8 in, Dispenser Material Plastic, Height 6 3/4 in, Mounting Tabletop, Napkin Dispenser Capacity 250, Napkin Fold Type Interfold, Product Series Xpressnap(R), Disposable Utensil Type Napkin Dispenser, Standards Not Applicable, Use Napkin Number 100990, 109000, 109080, 109906, 908EX, DX900, DX906E, Width 7 7/8 in, Dispenser Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.