Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Napkin Dispenser, Plastic, Tabletop, 250

  • Mfr # 6236100

  • Zoro # G114923315


product price: $7.79
/ea

Key Features

Napkin Fold Type
Interfold
Dispenser Material
Plastic
Dispenser Color
Red
Napkin Dispenser Capacity
250
Product Series
Xpressnap(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6236100
Zoro #
G114923315
UPC #
10073286662443
Country of Origin
United States

Details

Item
Napkin Dispenser
Napkin Fold Type
Interfold
Dispenser Material
Plastic
Dispenser Color
Red
Napkin Dispenser Capacity
250
Product Series
Xpressnap(R)
Use Napkin Number
100990, 109000, 109080, 109906, 908EX, DX900, DX906E

Description

Napkin Dispenser, Depth 5 5/8 in, Dispenser Material Plastic, Height 6 3/4 in, Mounting Tabletop, Napkin Dispenser Capacity 250, Napkin Fold Type Interfold, Product Series Xpressnap(R), Disposable Utensil Type Napkin Dispenser, Standards Not Applicable, Use Napkin Number 100990, 109000, 109080, 109906, 908EX, DX900, DX906E, Width 7 7/8 in, Dispenser Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.