Zoro Homepage

Napkin Dispenser, Plastic, Tabletop, 324

  • Mfr # 7232000

  • Zoro # G714923364


product price: $11.15
/ea

Key Features

Napkin Fold Type
Interfold
Dispenser Material
Plastic
Dispenser Color
Black
Napkin Dispenser Capacity
324
Use Napkin Number
DX500, DX506E, DX800, DX806E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7232000
Zoro #
G714923364
UPC #
10073286654158
Country of Origin
United States

Details

Item
Napkin Dispenser
Napkin Fold Type
Interfold
Dispenser Material
Plastic
Dispenser Color
Black
Napkin Dispenser Capacity
324
Use Napkin Number
DX500, DX506E, DX800, DX806E
Product Series
Xpressnap Fit(R)

Description

Napkin Dispenser, Depth 5 5/8 in, Dispenser Material Plastic, Height 5 1/2 in, Mounting Tabletop, Napkin Dispenser Capacity 324, Napkin Fold Type Interfold, Product Series Xpressnap Fit(R), Disposable Utensil Type Napkin Dispenser, Standards Not Applicable, Use Napkin Number DX500, DX506E, DX800, DX806E, Width 4 5/8 in, Dispenser Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.