Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Paper, 110 Wipes, Unscented 192125A

Paper, 110 Wipes, Unscented (Discontinued)

  • Mfr # 192125A
  • Zoro # G4581289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192125A
Zoro #
G4581289
UPC #
10073286622836
Country of Origin
United States

Dimensions

Roll Length
94 ft
Length
10.25"
Width
9"
Overall Height
15.25
Overall Length
19.625
Overall Width
17.125

Details

Material
Paper
Color
White
Number of Sheets
110
Ply
2
Fragrance
Unscented
Packaging Type
Pop-up Box
Cleaning Wipe - Item
Towels & Wipes
Standards
EcoLogo Certified
Paper Towel Type
Multipurpose Paper Wipers
Application
General Purpose
Effective to Remove
Dirt; Light Oil; Water
Net Weight
18.5 lbs
For Use On
Multiple

Description

Tork® Multipurpose Paper Wiper, 9 x 10.25, White, 110/Box, 18 Boxes/Carton


  • •Particularly good for cleaning glassdoes not leave any lint or streaks on surfaces.
  • •Multipurpose cloth, handy for a wide range of tasks to limit number of different cloths needed.
  • •Reusable, strong, durable wiper, excellent replacement for rental towels and rags.
  • •Comes in an easy to store self-dispensing box to provide portability and controlled dispensing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.