
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121225
Zoro #
G410795173
UPC #
73286614032
Country of Origin
United States
Dimensions
Roll Dia.
5.50"
Core Dia.
2.90"
Details
Item
Paper Towel
Color
White
Ply
2 Ply
Material
Fiber
Features
Disposable
Number of Sheets
266
Description
Tork Advanced Soft Mini Centerfeed Towels offer one-at-a-time service and reduce waste. These high capacity towels reduce labor and refills. High absorbency, means less towels used. Touch only the dispensing towel, which reduces cross contamination. Available in an Easy Handling carry box. Towel/Wipe Type: Centerfeed Hand Towels; Application: Wiping; Applicable Material: Multiple; Skin; Materials: Paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.