
Paper Towel, 2 Ply, White, 6 PK
Mfr # 120932
Zoro # G010795139
product price: $89.19
/pk 6, $14.87/ea
Free Shipping & Returns
Key Features
Color
White
Roll Dia.
7.80"
Core Dia.
2.90"
Ply
2 Ply
Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120932
Zoro #
G010795139
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
7.80"
Core Dia.
2.90"
Details
Item
Paper Towel
Color
White
Ply
2 Ply
Material
Fiber
Features
Centrefeed
Number of Sheets
600
Description
Tork Universal Centerfeed Hand Towels offer one-at-a-time service while reducing waste. Ideal for many environments such as workshops and kitchens. Hygienictouch only the dispensing paper towel and reduce cross contamination. Towel/Wipe Type: Center-Pull; Application: Wiping; Applicable Material: Multiple; Skin; Materials: Paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.