Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towel Dispenser, Automated

  • Mfr # 86ECO

  • Zoro # G014741873


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Core Dia.
1-7/8 in
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86ECO
Zoro #
G014741873
UPC #
10073286622461
Country of Origin
China

Dimensions

Core Dia.
1-7/8 in
Dispenser Depth
9 1/8 in
Paper Towel Width
7 7/8 in
Dispenser Height
14 3/8 in
Dispenser Width
11 3/4 in
Battery Size
D

Details

Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll
Automatic/Manual
Automatic
Features
Single Sheet Output, Locking Cover
Dispenser Mounting
Wall
Includes
(1) Key
Warranty
1 yr
ADA Compliance
Yes
Compatible Mfg. Model Number
214405, RB10002, RB800, RB8002, RK1000, RK8002, RK800E
Batteries Required
Yes
Number of Batteries Included
0
Ligature Resistant
No
Dispenser Color
Black
Includes Batteries
No
Product Series
H21
Color
Smoke

Description

Paper Towel Dispensers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.