Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towel Dispenser, Metal/Plastic

  • Mfr # 461002

  • Zoro # G514923410


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Pull
Paper Towel Type
Hardwound
Core Dia.
1 1/2 in
Dispenser Material
Metal/Plastic
Dispenser Capacity
(1) Roll with Stub Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461002
Zoro #
G514923410
UPC #
10073286631197
Country of Origin
Poland

Dimensions

Core Dia.
1 1/2 in
Dispenser Height
14 3/4 in
Paper Towel Width
7 3/4 in
Dispenser Width
13 1/2 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Dispenser Material
Metal/Plastic
Dispenser Capacity
(1) Roll with Stub Roll
Automatic/Manual
Manual
Ligature Resistant
No
Dispenser Color
Silver
Compatible Mfg. Model Number
290088, 290089, 290092A, 290094, 290095, 290096
Features
One-at-a-Time Dispensing
ADA Compliance
Yes
Dispenser Mounting
Wall
Sublease Requirement
Sublease Not Required
Product Series
H1
Color
Stainless

Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, H1 Tork Matic(R), Proprietary, Pull, Metal/Plastic, Paper Towel Width 7 3/4 in, Core Dia. 1 1/2 in, Silver, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 14 3/4 in, Dispenser Width 13 1/2 in, Compatible Grainger Part Number 833DA9, 833DC0, 833DC1, 833DC2, 833DC3, 833DC4, Compatible Mfg. Model Number 290088, 290089, 290092A, 290094, 290095, 290096, Sublease Not Required, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.