Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towel Dispenser, Metal/Plastic

  • Mfr # 461202

  • Zoro # G014923323


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Core Dia.
1 1/2 in
Dispenser Material
Metal/Plastic
Dispenser Capacity
(1) Roll with Stub Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461202
Zoro #
G014923323
UPC #
10073286661460
Country of Origin
Poland

Dimensions

Core Dia.
1 1/2 in
Dispenser Width
13 1/2 in
Battery Size
D
Paper Towel Width
7 3/4 in
Dispenser Height
14 3/4 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Dispenser Material
Metal/Plastic
Dispenser Capacity
(1) Roll with Stub Roll
Automatic/Manual
Automatic
Sublease Requirement
Sublease Not Required
ADA Compliance
Yes
Ligature Resistant
No
Dispenser Mounting
Wall
Dispenser Color
Silver
Compatible Mfg. Model Number
290088, 290089, 290092A, 290094, 290095, 290096
Features
Adjustable Towel Length, LED Refill Indicator, One-at-a-Time Dispensing
Color
Stainless
Product Series
H1

Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, H1 Tork Matic(R), Proprietary, Motion Activated, Metal/Plastic, Paper Towel Width 7 3/4 in, Core Dia. 1 1/2 in, Silver, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 14 3/4 in, Dispenser Width 13 1/2 in, Compatible Grainger Part Number 833DA9, 833DC0, 833DC1, 833DC2, 833DC3, 833DC4, Compatible Mfg. Model Number 290088, 290089, 290092A, 290094, 290095, 290096, Sublease Not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.