Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towel Dispenser, Motion Activated

  • Mfr # 771728

  • Zoro # G414742043


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Core Dia.
1 15/16 in
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771728
Zoro #
G414742043
UPC #
10073286639155
Country of Origin
United States

Dimensions

Core Dia.
1 15/16 in
Paper Towel Width
7 1/2 in
Dispenser Depth
9 3/8 in
Battery Size
D
Dispenser Height
16 in
Dispenser Width
12 3/8 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll
Automatic/Manual
Automatic
Number of Batteries Included
0
Warranty
1 yr
Ligature Resistant
No
Battery Type
Alkaline
Includes
(1) Key
Batteries Required
Yes
ADA Compliance
Yes
Dispenser Mounting
Wall
Features
Adjustable Towel Length, Valet or On-Demand Dispensing Modes
Dispenser Color
Black
Compatible Mfg. Model Number
7170630, 7171020, 7171050, 7171300, 7171400, 7171600, 7178050
Includes Batteries
No
Color
Black
Product Series
H71

Description

Paper Towel Dispensers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.